Shop All Electrical Box Hardware
Bell Outdoor
Weatherproof Swivel Photocell, NOVAL Accessory, Photocell
Mfr # 5638-5
Zoro # G1769986
product price: $21.49
/ea
Sold in multiples of 6 for $128.94
$128.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Photocell
- Length 4.125 in
- Width 1.625 in
- Box Type Photocell
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5638-5
- Zoro # G1769986
- UPC # 050169563854
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 4.125 in |
Width | 1.625 in |
Height | 1.625 in |
Size | 4.125 in x 1.625 in x 1.625 in |
Each - Width | 1.625 in |
Dimensions | 4.125 in x 1.625 in x 1.625 in |
Details
Item | Weatherproof Swivel Photocell |
Type | Photocell |
Box Type | Photocell |
Color | Gray |
Sub-Category | Other Accessories |
Weather Resistant | Yes |
Product Type | Weatherproof Lighting |
Fixture Type | Architectural; Flood |
Description
Weatherproof Swivel Photocell,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.8in ID, Red, 6in, PK3 (ITCSN-0800-6"-RED-12-3 PC PKS)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G253)
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC175-F1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20)
- BELL OUTDOOR Extension Box, NOVAL Accessory, 1 Gang, Aluminum, Extension/Adapter (5406-0)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 840, Floor Box (840)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5270-1)
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- BELL OUTDOOR Weatherproof Box, Weatherproof box/cover Accessory, Mounting Lugs (5302-0)
- BELL OUTDOOR Tile Extension, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Cover (5043-0)
- K&S PRECISION METALS K & S 1152 0.34 x 36 in. Round Metal Brass Tubes - (5024161)
- Bell Outdoor Electrical Box Hardware