Shop All Electrical Box Hardware
Bell Outdoor
Weatherproof Motion Sensor Switch, Switch Accessory, Lighting
Mfr # 5639-7
Zoro # G1769995
product price: $34.09
/ea
Sold in multiples of 10 for $340.90
$340.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Switch
- Type Lighting
- Length 5.5 in
- Width 2.20 in
- Box Type Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5639-7
- Zoro # G1769995
- UPC # 050169563977
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 5.5 in |
Width | 2.20 in |
Height | 2.02 in |
Each - Width | 2.200 in |
Dimensions | 5.5 in x 2.2 in x 2.02 in |
Details
Item | Weatherproof Motion Sensor Switch |
Accessory Type | Switch |
Type | Lighting |
Box Type | Lighting |
Color | Bronze |
Sub-Category | Other Accessories |
Application | For Use with LED Flood Lights, Flood Lights, Security Lights |
Construction | Metallic |
Product Type | Weatherproof Lighting |
Fixture Type | Motion Sensor |
Nema Rating | NEMA 3R |
Description
Weatherproof Motion Sensor Switch,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5104 MEGA®/AMG® Fuse - 175AMP (5104)
- Q2 PRODUCTS 14" Black UV Resist 120 lb Cable Tie 100/bag (CBL 14-120-BLK)
- NITE IZE 64" L Gear Tie OR (GT64-31-R3)
- MERSEN Semiconductor Fuse, A30QS Series, 150A, Fast-Acting, 300V AC, Bolt-On (A30QS150-4)
- BELL OUTDOOR Pedestal Housing, Box Accessory, 6300, Housing Plates (6300)
- BELL OUTDOOR Raised Blank, Cover Accessory, 2 Gang, 804C, Exposed Cover (804C)
- BELL OUTDOOR Swing Arm Extension, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5414-0)
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- BELL OUTDOOR Weatherproof Swivel Photocell, NOVAL Accessory, Photocell (5638-5)
- BELL OUTDOOR Weatherproof Motion Sensor Switch, Switch Accessory, Lighting (5639-6)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P10G)
- Bell Outdoor Electrical Box Hardware