Shop All Electrical Box Hardware
Bell Outdoor
Weatherproof Motion Sensor Switch, Switch Accessory, Lighting
Mfr # 5639-6
Zoro # G1770029
product price: $36.79
/ea
Sold in multiples of 10 for $367.90
$367.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Switch
- Type Lighting
- Length 5.5 in
- Width 2.20 in
- Box Type Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5639-6
- Zoro # G1770029
- UPC # 050169563960
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 5.5 in |
Width | 2.20 in |
Height | 2.02 in |
Each - Width | 2.200 in |
Dimensions | 5.5 in x 2.2 in x 2.02 in |
Details
Item | Weatherproof Motion Sensor Switch |
Accessory Type | Switch |
Type | Lighting |
Box Type | Lighting |
Color | White |
Sub-Category | Other Accessories |
Application | For Use with LED Flood Lights, Flood Lights, Security Lights |
Construction | Metallic |
Fixture Type | Motion Sensor |
Nema Rating | NEMA 3R |
Product Type | Weatherproof Lighting |
Description
Weatherproof Motion Sensor Switch,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Toggle (4921I)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-2)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLA1000)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 20 in W, 8.30 in D, NEMA 3R; 4; 12, Hinged (WM202008NC)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 840, Floor Box (840)
- BELL OUTDOOR Round Closure Plate, Plate Accessory, Steel, Cover (5652-1)
- BELL OUTDOOR Weatherproof Box, Weatherproof box/cover Accessory, Mounting Lugs (5302-0)
- BELL OUTDOOR Raised Blank, Cover Accessory, 2 Gang, 804C, Exposed Cover (804C)
- BELL OUTDOOR Duplex Plug, Cover Accessory, Stainless Steel, Plates (6313)
- BELL OUTDOOR Blank Plate, Cover Accessory, Stainless Steel (6310)
- NVENT CADDY Wiring Device Retainer, Steel, - (RLC)
- Bell Outdoor Electrical Box Hardware