Shop All Enclosure Covers & Accessories
Bell Outdoor
Weatherproof Extension Adapter, 1G, 6 Outl
Mfr # 5405-0
Zoro # G1769076
product price: $12.59
/ea
Sold in multiples of 20 for $251.80
$251.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.5 in
- Height 4.572 in
- Width 2.863 in
- Length 1.374 in
- Type Extension/Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5405-0
- Zoro # G1769076
- UPC # 050169540503
- Country of Origin India
- Category Enclosure Covers & Accessories
Dimensions
Depth | 1.5 in |
Height | 4.572 in |
Width | 2.863 in |
Length | 1.374 in |
Actual Depth | 1.374 in |
Each - Width | 2.863 in |
Details
Item | Weatherproof Extension Adapter |
Type | Extension/Adapter |
Material | Aluminum |
Color | Gray |
NEMA Enclosure Type | NEMA 3R |
Box Type | 1-Gang |
Product Type | Weatherproof Boxes & Extensions |
Certified Listed | UL Listed;CSA Certified |
Cubic Capacity | 11.0 cu.in |
Nema Rating | NEMA 3R |
Number of Outlet | 6 |
Construction | Metallic |
Standard | UL Listed;CSA Certified |
Number Of Outlets | 6 |
Number of Gang(s) | 1-Gang |
Description
Weatherproof Extension Adapter,1G,6 Outl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 100 Amp Service Rated 120/208 3-Phase NEMA 3R (RTSW100G3)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BN (E3685)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- PANELTRONICS Circuit Breaker, 5A, 2 Pole, Not Rated (206-078S)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (7615)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- Bell Outdoor Enclosure Covers & Accessories