Shop All Electrical Boxes
Bell Outdoor
Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square
Mfr # 5343-0
Zoro # G3134476
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 31 cu in
- Box Type Double Gang
- Number of Gangs 2
- Material Aluminum
- Length 4.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 5343-0
- Zoro # G3134476
- UPC # 050169534304
- Country of Origin India
- Category Electrical Boxes
Dimensions
Length | 4.56 in |
Width | 4.58 in |
Depth | 2 in |
Height | 4-1/2 in |
Conduit Size | 3/4 in |
Hub Size | 3/4 in |
Length (Straight Wireway) | 4.56 in |
Each - Width | 4.500 in |
Actual Depth | 2.25 in |
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 4, Length 4.56 in, Width 4.58 in, Depth 2 in, Hub Size 3/4 in, Color Gray, Box Type Double Gang, Capacity 31 cu in, Description/Special Features Standard, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 60 to 200A Amp Range (R266)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF150D2)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Yellow (5461CR)
- ALLEN TEL VoIP Stainless Steel Faceplates (ATBK-VOIP)
- BELL OUTDOOR Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (256)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5345-0)
- BELL OUTDOOR Weatherproof Electrical Box, 30.2 cu in, Double Gang, 2 Gang, Aluminum (5340-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (5321-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5332-0)
- BELL OUTDOOR Weatherproof Box, 5 Outlets, White, 2-Gang, 2-Gang, Aluminum (5337-1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BR)
- Bell Outdoor Electrical Boxes