Shop All Electrical Boxes
Bell Outdoor
Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular
Mfr # 5323-0
Zoro # G3049462
original price:
$9.95
1% off
new price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18.3 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Aluminum
- Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5323-0
- Zoro # G3049462
- UPC # 050169532300
- Country of Origin India
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 2-3/4 in |
Depth | 2 in |
Height | 4.559 in |
Conduit Size | 1/2 in |
Hub Size | 1/2 in |
Length (Straight Wireway) | 4.5 in |
Actual Depth | 2.142 in |
Each - Width | 2.816 in |
Description
Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 5, Length 4.5 in, Width 2.75 in, Depth 2 in, Hub Size 1/2 in, Color Gray, Box Type Single Gang, Capacity 18.3 cu in, Description/Special Features Standard, Material Aluminum, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Wallmount Rack, 15U, Hinged, Acrylic (SRW15USG)
- THOMAS Electrical Box, Outlet Box, PVC (6075022)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK10 (V800NEOCPBK-10)
- POWER FIRST Outlet Strip, 15A, 10 Outlet, 48 in., Gray (5HN11)
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5348-0)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-2)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5332-0)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-2)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5387-0)
- BELL OUTDOOR Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (545)
- WIREMOLD OUTLET BOX IVY 4-3/4""H (B-32)
- Bell Outdoor Electrical Boxes