Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch
Mfr # 5127-0
Zoro # G1769505
product price: $12.49
/ea
Sold in multiples of 6 for $74.94
$74.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Number of Gangs 2
- Cover Type Decorator Switch
- Length 1.525 in
- Width 4.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5127-0
- Zoro # G1769505
- UPC # 050169512708
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1.525 in |
Width | 4.79" |
Height | 4.82" |
Size | 4.79" W x 4.82" H |
Details
Item | Weatherproof Decorator Switch Cover |
Box Type | 2-Gang |
Number of Gangs | 2 |
Cover Type | Decorator Switch |
Cover Material | Nonmetallic |
Mounting Orientation | Vertical |
Color | Gray |
Standards | cULus Listed |
Weight | 0.463 lb. |
Type | Cover |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Description
Wp Decorator Switch Cover 2G,Gray
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 60-in Black 175-lb. Standard Nylon Ties 25PK (220265)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1046)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-2)
- BELL OUTDOOR Electrical Box Cover, Vertical, 3 Gang, Rectangular, Aluminum, Toggle Switch (5126-0)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-2)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (5174-0)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1250W)
- HAMMOND N1 Screw Cover, 48 x 48 x 16, Galv (CSG484816)
- Bell Outdoor Electrical Box Covers