Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch
Mfr # 5123-2
Zoro # G1769514
product price: $6.49
/ea
Sold in multiples of 10 for $64.90
$64.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Decorator Switch
- Length 1.505 in
- Width 3.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5123-2
- Zoro # G1769514
- UPC # 050169997666
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1.505 in |
Width | 3.02" |
Height | 4.815" |
Size | 3.02" W x 4.815" H |
Details
Item | Weatherproof Decorator Switch Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Decorator Switch |
Cover Material | Nonmetallic |
Mounting Orientation | Vertical |
Color | Bronze |
Standards | cULus Listed |
Weight | 0.281 lb. |
Type | Cover |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Description
Wp Decorator Switch Cover 1G,Bronze
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SEO1V02S)
- ARCOR Bare Copper Wire, Bright, 12 AWG, 0.08" Diameter, 50' Length (F12)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 4ft, PK5 (HS-714 1/4 Blk 48)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR1G)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (PTC521GY)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5874-6S)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5137-0)
- BELL OUTDOOR Weatherproof Cover, Round, 1 Gang, Lampholder/Cluster (5197-0)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch (5127-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-2)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Stainless Steel (E9761SS)
- Bell Outdoor Electrical Box Covers