Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch
Mfr # 5123-1
Zoro # G1769496
product price: $6.29
/ea
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Decorator Switch
- Length 1.505 in
- Width 3.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5123-1
- Zoro # G1769496
- UPC # 050169997659
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1.505 in |
Width | 3.02" |
Height | 4.815" |
Size | 3.02" W x 4.815" H |
Details
Item | Weatherproof Decorator Switch Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Decorator Switch |
Cover Material | Nonmetallic |
Mounting Orientation | Vertical |
Standards | cULus Listed |
Color | White |
Weight | 0.281 lb. |
Construction | Nonmetallic |
Type | Cover |
Nema Rating | NEMA 3R |
Description
Wp Decorator Switch Cover 1G,White
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-SP)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S06YW-TA)
- GRIP-RITE TW16312EAR 3.5lb 16 Gauge Rebar Tiewire (5614128)
- BELL OUTDOOR Weatherproof Cover, Round, 1 Gang, Lampholder/Cluster (5197-0)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550WH)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5028-0)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- RACO 813C 30-60A Square Exposed Work Cover (3089851)
- Bell Outdoor Electrical Box Covers