Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch
Mfr # 5123-0
Zoro # G1769453
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Decorator Switch
- Length 1.505 in
- Width 3.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 5123-0
- Zoro # G1769453
- UPC # 050169997642
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1.505 in |
Width | 3.02" |
Height | 4.815" |
Size | 3.02" W x 4.815" H |
Details
Item | Weatherproof Decorator Switch Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Decorator Switch |
Cover Material | Nonmetallic |
Mounting Orientation | Vertical |
Color | Gray |
Includes | Gasket and Mounting Hardware |
Standards | cULus Listed |
Weight | 0.281 lb. |
Construction | Nonmetallic |
Type | Cover |
Nema Rating | NEMA 3R |
Description
Wp Decorator Switch Cover 1G,Gray
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125SDP)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V14)
- SOUTHWIRE Nail On Drive Ring 1/2 (DRV-1/2)
- GENERAC 200 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN200J3)
- BELL OUTDOOR Round Weatherproof Cluster Cover, Round, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-2)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Round, Non-Metallic, Single Receptical (6299)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050S)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch (5122-0)
- BELL OUTDOOR Toggle Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100GY)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Non-Metallic, Lampholder and Cluster (PLV330WH)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- Bell Outdoor Electrical Box Covers