Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover Kit, 1-Gang, 3 Gang, Flip/Snap
Mfr # 5874-5S
Zoro # G1769417
product price: $36.69
/ea
Sold in multiples of 4 for $146.76
$146.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 3
- Cover Type Flip/Snap
- Length 3.14 in
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5874-5S
- Zoro # G1769417
- UPC # 050169504444
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 3.14 in |
Width | 7" |
Height | 8.5" |
Size | 7" W x 8.5" H |
Details
Item | Weatherproof Cover Kit |
Box Type | 1-Gang |
Number of Gangs | 3 |
Cover Type | Flip/Snap |
Cover Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
Color | Gray |
Includes | Gasket and Mounting Hardware |
Standards | cULus Listed |
Weight | 1.35 lb. |
Construction | Metallic |
Type | Box;Cover;Device |
Nema Rating | NEMA 3R |
Description
Weatherproof Flip Cover Kit,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cable, Cat6, Rj45, 5Ft, Be (N201-005-BL)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 20A 125/250V NEMA L14-20R (YGA028F)
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- BURNDY Mechanicl Conn, 600 kcmil to 2 AWG, 4 Cond (K22A36U2)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100GY)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Toggle Switch (5125-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050S)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5027-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5102-0)
- RACO Electrical Box Cover, Octagon, 2 Gang, Octagon, Galvanized Steel, Raised (702R)
- Bell Outdoor Electrical Box Covers