Shop All Conduit Bodies & Covers
Bell Outdoor
Weatherproof Cover 3-Gang, Vertical, Dec
Mfr # 5129-1
Zoro # G301209666
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nonmetallic
- Width 6.600 in
- Box Type 3-Gang
- Color White
- Certified Listed cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5129-1
- Zoro # G301209666
- UPC # 050169995884
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Width | 6.600 in |
Each - Width | 6.600 in |
Details
Item | Weatherproof Cover 3-Gang,Vertical,Dec |
Material | Nonmetallic |
Box Type | 3-Gang |
Color | White |
Certified Listed | cULus Listed |
Configuration | 3 Decorator Switch |
Type | Cover |
Mounting Method | Vertical |
Standard | cULus Listed |
Number of Gang(s) | 3-Gang |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Cover Type | Decorator Switch |
Description
Weatherproof Cover 3-Gang,Vertical,Dec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber (5RLW2)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 2m (E57G-30UPN15-C2)
- SCHNEIDER ELECTRIC Alternating Relay 48050/60 (CA2SKE20T7)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13G0125TFFJ)
- BELL OUTDOOR Weatherproof Cover 1-Gang, Vertical, Dec (5123-1)
- BELL OUTDOOR Weatherproof Cover 3-Gang, Vertical, Dec (5129-2)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-2)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (OLB-3M)
- CANTEX Conduit Outlet Body, PVC, E (5133154)
- O-Z/GEDNEY IRON C 1IN CONDUIT OUTLET BODIES AND Box, 5PK (OZG C37)
- Bell Outdoor Conduit Bodies & Covers