Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat
Mfr # 5177-0
Zoro # G4475685
original price:
$19.85
18% off
new price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 3-Gang
- Number of Gangs 3
- Cover Type Blank/Flat
- Width 4.531"
- Depth 0.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5177-0
- Zoro # G4475685
- UPC # 050169517703
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.531" |
Depth | 0.125" |
Height | 6.406" |
Size | 4.531" W x 6.406" H |
Details
Item | Weatherproof Cover |
Box Type | 3-Gang |
Number of Gangs | 3 |
Cover Type | Blank/Flat |
Cover Material | Die Cast Zinc |
Lid Style | No Lid |
Mounting Orientation | Vertical |
Gasket Material | Neoprene |
Color | Gray |
Standards | UL And CSA |
Mounting Box | FS Single Gang and Tandem Cast Hub Device Boxes |
For Use With | Weatherproof Boxes |
Includes | Installation Hardware and Gasket |
NEMA Rating | 3R |
Type | Cover |
Construction | Metallic |
Weight | 0.4 lb. |
Description
Weatherproof Cover, Mounting Box FS Cast Hub Device Boxes, For Use With Weatherproof Boxes, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 3, Gasket Material Neoprene, Cover Material Die-Cast Zinc, Color Gray, Height 6 13/32 in, Width 4 17/32 in, Depth 1/8 in, NEMA Rating 3R, Standards UL and CSA, Includes Installation Hardware and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Switch 200-360F 600V-Ac Temperature Controller (837-A7J)
- EATON Surge Protector, 1 Phase, 277V, 1 Poles, 1 (AGDN27710R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Orange (HS364-S50-ORANGE)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, yellow (ZBZ1605)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-2)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050W)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch (5127-0)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-1)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (5124-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-0)
- RACO Electrical Box Cover, Octagon, Steel, Flat, Blank (8722-5)
- Bell Outdoor Electrical Box Covers