Shop All Conduit Bodies & Covers
Bell Outdoor
Weatherproof Cover 2-Gang, Vertical, Dec
Mfr # 5127-2
Zoro # G701209655
original price:
$14.39
23% off
new price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nonmetallic
- Color Bronze
- Width 4.790 in
- Mounting Method Verticlal
- Construction Nonmetallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5127-2
- Zoro # G701209655
- UPC # 050169995877
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Width | 4.790 in |
Each - Width | 4.790 in |
Details
Item | Weatherproof Cover 2-Gang,Vertical,Dec |
Material | Nonmetallic |
Color | Bronze |
Mounting Method | Verticlal |
Construction | Nonmetallic |
Type | Cover |
Standard | cULus Listed |
Configuration | 2 Decorator Switch |
Number of Gang(s) | 2-Gang |
Certified Listed | cULus Listed |
Cover Type | Decorator Switch |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover 2-Gang,Vertical,Dec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Brazed Non-Insulated Butt Connectors, 50 Pack (60221)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CN)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (37112003)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SW)
- BELL OUTDOOR Weatherproof Cover 1-Gang, Vertical, Dec (5123-1)
- BELL OUTDOOR Weatherproof Cover 3-Gang, Vertical, Dec (5129-2)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- RACO Conduit Body Gasket, 3/4 in Size, NEMA 3R, 4 in W, 2-3/16 in L, Rubber, Black (CRG075)
- ABB Conduit Outlet Body, Iron, LU (LU37)
- STI Closet Flange Gasket (CF34)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- Bell Outdoor Conduit Bodies & Covers