Shop All Conduit Bodies & Covers
Bell Outdoor
Weatherproof Cover 2-Gang, Vertical, Dec
Mfr # 5127-0
Zoro # G801209661
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nonmetallic
- Width 4.790 in
- Color Gray
- Length 1.525 in
- Height 4.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5127-0
- Zoro # G801209661
- UPC # 050169512708
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Width | 4.790 in |
Length | 1.525 in |
Height | 4.82 in |
Each - Width | 4.790 in |
Dimensions | 1.525 in x 4.79 in x 4.82 in |
Size | 1.525 in x 4.79 in x 4.82 in |
Details
Item | Weatherproof Cover 2-Gang,Vertical,Dec |
Material | Nonmetallic |
Color | Gray |
Box Type | 2-Gang |
Nema Rating | NEMA 3R |
Cover Type | Decorator Switch |
Standard | cULus Listed |
Type | Cover |
Mounting Method | Vertical |
Construction | Nonmetallic |
Configuration | 2 Decorator Switch |
Number of Gang(s) | 2-Gang |
Certified Listed | cULus Listed |
Description
Weatherproof Cover 2-Gang,Vertical,Dec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1813)
- EATON BUSSMANN Fuse, FNM Series, Time Delay, 2/10A, 250V AC, Nonindicating, 10kA at 125V AC, 35A at 250V AC (FNM-2/10)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-2)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- BELL OUTDOOR Weatherproof Cover 3-Gang, Vertical, Dec (5129-2)
- BELL OUTDOOR Weatherproof Cover 1-Gang, Vertical, Dec (5123-1)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- GAMPAK 02-55643LB 1 in. Rigid Type LB Conduit Body (21632)
- CANTEX Conduit Outlet Body, PVC, E (5133151)
- Bell Outdoor Conduit Bodies & Covers