Shop All Enclosure Covers & Accessories
This Product is Discontinued
Bell Outdoor
Weatherproof Cover 2 Gang 2 Single Open (Discontinued)
Mfr # 5138-0
Zoro # G0833616
This Product is Discontinued
Key Features
- Height 4.5"
- Width 4.563"
- Color Gray
- Depth 1"
- Lid Style Self Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5138-0
- Zoro # G0833616
- Country of Origin India
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.5" |
Width | 4.563" |
Depth | 1" |
Size | 4.563" W x 4.5" H |
Details
Item | Weatherproof Cover |
Color | Gray |
Lid Style | Self Closing |
Cover Material | Aluminum |
Mounting Orientation | Vertical |
Number of Gangs | 2 |
Description
Weatherproof Cover 2 Gang 2 Single Open
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.