Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 2-Gang, 2 Gang, Toggle
Mfr # PTC521WH
Zoro # G2120004
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Number of Gangs 2
- Cover Type Toggle
- Width 4.75"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # PTC521WH
- Zoro # G2120004
- UPC # 092326130141
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.75" |
Depth | 2" |
Height | 4.88" |
Size | 4.75" W x 4.88" H |
Details
Item | Weatherproof Cover |
Box Type | 2-Gang |
Number of Gangs | 2 |
Cover Type | Toggle |
Cover Material | Nonmetallic |
Color | White |
Standards | UL Listed |
Includes | Attached Gasket and Mounting Hardware |
Weight | 0.35 lb. |
Type | Cover |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover,Plastic,Toggle/GFCI
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C326)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- ALLEN TEL Cat 6 Patch Cable, 1 ft, White (AT1601-WH)
- L.H. DOTTIE L.H. Dottie 3'' Weathertight Hub (WTH300)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, Flip and Snap (5036-0)
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H (5093-0)
- BELL OUTDOOR Duplex Covers, Square, 2 Gang, Square, Steel, Duplex Receptacle and GFCI (915C)
- BELL OUTDOOR Weatherproof Cover, Multi-directional, 1 Gang, Aluminum, Flip/Snap (MX1550S)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Non-Metallic, Lampholder and Cluster (PLV330WH)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-0)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- Bell Outdoor Electrical Box Covers