Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 2-Gang, 2 Gang, Toggle
Mfr # PTC521GY
Zoro # G2119907
product price: $8.45
/ea
Sold in multiples of 3 for $25.35
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Number of Gangs 2
- Cover Type Toggle
- Width 4.75"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # PTC521GY
- Zoro # G2119907
- UPC # 092326130134
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.75" |
Depth | 2" |
Height | 4.75" |
Size | 4.75" W x 4.75" H |
Details
Item | Weatherproof Cover |
Box Type | 2-Gang |
Number of Gangs | 2 |
Cover Type | Toggle |
Cover Material | Nonmetallic |
Includes | Attached Gasket and Mounting Hardware |
Standards | UL Listed |
Color | Gray |
Type | Cover |
Construction | Nonmetallic |
Weight | 0.348 lb. |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover,Plastic,Toggle/GFCI
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM10E38)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Single Gang Bracket (BB15)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-USB)
- BELL OUTDOOR Weatherproof Cover, 1 Gang, 4-1/2 in H, 2-3/4 in W, NEMA 3R, Steel, Gray (5173-0)
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H (5093-0)
- BELL OUTDOOR Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5712-5WRTR)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050S)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7774WO)
- Bell Outdoor Electrical Box Covers