Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 2-Gang, 2 Gang, Toggle
Mfr # PTC200GY
Zoro # G2119828
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Number of Gangs 2
- Cover Type Toggle
- Width 4.88"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # PTC200GY
- Zoro # G2119828
- UPC # 092326130110
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.88" |
Depth | 2" |
Height | 4.75" |
Size | 4.88" W x 4.75" H |
Details
Item | Weatherproof Cover |
Box Type | 2-Gang |
Number of Gangs | 2 |
Cover Type | Toggle |
Cover Material | Nonmetallic |
Mounting Orientation | Vertical |
Standards | UL Listed |
Color | Gray |
Includes | Attached Gasket and Mounting Hardware |
Construction | Nonmetallic |
Weight | 0.338 lb. |
Type | Cover |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover,Plastic,Toggle/Toggle
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 2 (SR-WG-200-5-2PK-WT)
- SCHNEIDER ELECTRIC Push Button, 22 mm, 1NO, Universal (XB4AB1)
- SOUTH MAIN HARDWARE 11-in 40-lb, Black, 500 Nylon Tie (200105)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3605273)
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H (5093-0)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5045-0)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5033-0)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Rectangular, Aluminum (SA3826)
- Bell Outdoor Electrical Box Covers