Shop All Conduit Bodies & Covers
Bell Outdoor
Weatherproof Cover 1-Gang, Vertical, Dec
Mfr # 5123-2
Zoro # G001209645
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nonmetallic
- Box Type 1-Gang
- Length 1.505 in
- Color Bronze
- Width 3.020 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 5123-2
- Zoro # G001209645
- UPC # 050169997666
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Length | 1.505 in |
Width | 3.020 in |
Height | 4.815 in |
Dimensions | 1.505 in x 3.02 in x 4.815 in |
Size | 1.505 in x 3.02 in x 4.815 in |
Each - Width | 3.020 in |
Details
Item | Weatherproof Cover 1-Gang,Vertical,Dec |
Material | Nonmetallic |
Box Type | 1-Gang |
Color | Bronze |
Mounting Method | Vertical |
Cover Type | Decorator Switch |
Certified Listed | cULus Listed |
Number of Gang(s) | 1-Gang |
Nema Rating | NEMA 3R |
Configuration | 1 Decorator Switch |
Type | Cover |
Construction | Nonmetallic |
Standard | cULus Listed |
Description
Weatherproof Cover 1-Gang,Vertical,Dec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 2-25/32" L, Steel (2926RT)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, B Curve (M9F21202)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- EATON Fuse Safety Switch Cutler-Hammer 30 amps Fusible (DG221NRB)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-2)
- BELL OUTDOOR Weatherproof Cover 3-Gang, Vertical, Dec (5129-2)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- BELL OUTDOOR Weatherproof Cover 1-Gang, Vertical, Dec (5123-1)
- CANTEX Conduit Outlet Body, PVC, LB, Conduit Outlet Body Hub Size: 2-1/2" (5133669)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRC100)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR47)
- Bell Outdoor Conduit Bodies & Covers