Shop All Conduit Bodies & Covers
Bell Outdoor
Weatherproof Cover 1-Gang, Vertical, Dec
Mfr # 5123-1
Zoro # G701209662
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nonmetallic
- Box Type 1-Gang
- Height 4.815 in
- Length 1.505 in
- Width 3.020 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5123-1
- Zoro # G701209662
- UPC # 050169997659
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Height | 4.815 in |
Length | 1.505 in |
Width | 3.020 in |
Each - Width | 3.020 in |
Size | 1.505 in x 3.02 in x 4.815 in |
Dimensions | 1.505 in x 3.02 in x 4.815 in |
Details
Item | Weatherproof Cover 1-Gang,Vertical,Dec |
Material | Nonmetallic |
Box Type | 1-Gang |
Color | White |
Standard | cULus Listed |
Mounting Method | Vertical |
Configuration | 1 Decorator Switch |
Construction | Nonmetallic |
Type | Cover |
Certified Listed | cULus Listed |
Cover Type | Decorator Switch |
Number of Gang(s) | 1-Gang |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover 1-Gang,Vertical,Dec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE End Cap, Clip Over, PVC (EC5025W)
- REMINGTON INDUSTRIES 18 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1803-100)
- ICM CONTROLS 2805A Furnace Control Module (ICM2805A)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-2)
- BELL OUTDOOR Weatherproof Cover 3-Gang, Vertical, Dec (5129-2)
- KWIK-COVERS Kwik-Covers 3072Pk-Blk 30 Inch X 72 Inch Packaged Kwik Cover- Black- Pack of 25 (3072PK-BLK)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (GECTT-2M)
- THOMAS & BETTS Bodies 1-1/4 Type Lb Pvc Condu (5133666U)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 1-1/4 In. (GRT125)
- Bell Outdoor Conduit Bodies & Covers