Shop All Conduit Bodies & Covers
Bell Outdoor
Weatherproof Cover 1-Gang, Vertical, Dec
Mfr # 5122-0
Zoro # G601209656
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nonmetallic
- Length 1.525 in
- Box Type 1-Gang
- Height 4.815 in
- Width 4.882 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5122-0
- Zoro # G601209656
- UPC # 050169512203
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Length | 1.525 in |
Height | 4.815 in |
Width | 4.882 in |
Each - Width | 4.882 in |
Size | 1.525 in x 3.02 in x 4.815 in |
Dimensions | 1.525 in x 3.02 in x 4.815 in |
Details
Item | Weatherproof Cover 1-Gang,Vertical,Dec |
Material | Nonmetallic |
Box Type | 1-Gang |
Color | Gray |
Type | Cover |
Nema Rating | NEMA 3R |
Construction | Nonmetallic |
Standard | cULus Listed |
Cover Type | Decorator Switch |
Configuration | 1 Decorator Switch |
Certified Listed | cULus Listed |
Mounting Method | Vertical |
Number of Gang(s) | 1-Gang |
Description
Weatherproof Cover 1-Gang,Vertical,Dec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5239 5A ATO/ATC Fuse (5239)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS8C4A1MPN12)
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (NON-60)
- NVENT ERICO Ground Rod, Dia 5/8 In, 8 Ft. L (815880)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-2)
- BELL OUTDOOR Weatherproof Cover 3-Gang, Vertical, Dec (5129-2)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-1)
- BELL OUTDOOR Weatherproof Cover 1-Gang, Vertical, Dec (5123-1)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- Bell Outdoor Conduit Bodies & Covers