Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 1-Gang, 1 Gang, Toggle
Mfr # PTC100WH
Zoro # G2119959
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Toggle
- Width 3"
- Depth 1.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # PTC100WH
- Zoro # G2119959
- UPC # 092326130103
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 3" |
Depth | 1.86" |
Height | 4.76" |
Size | 3" W x 4.76" H |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Toggle |
Cover Material | Nonmetallic |
Mounting Orientation | Vertical |
Color | White |
Standards | UL Listed |
Includes | Attached Gasket and Mounting Hardware |
Type | Cover |
Weight | 0.179 lb. |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover,Plastic,Toggle,White
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMEYER Solenoid, Laminatd, 1/8 - 1-1/4in, Continus (3001-M-1)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- POWER FIRST 25 ft. 16/3 Extension Cord SPT-2 (1FD58)
- MARINCO Marinco 12VBP ConnectPro Receptacle (12VBP)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-2)
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.531" W, 4.531" H (5148-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-1)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-2)
- BELL OUTDOOR Weatherproof Cover, Multi-directional, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM720C)
- Bell Outdoor Electrical Box Covers