Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap
Mfr # 5874-6S
Zoro # G1769444
product price: $40.89
/ea
Sold in multiples of 4 for $163.56
$163.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Flip/Snap
- Length 3.14 in
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5874-6S
- Zoro # G1769444
- UPC # 050169504451
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 3.14 in |
Width | 7" |
Height | 8.5" |
Size | 7" W x 8.5" H |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Cover Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
Includes | Gasket and Mounting Hardware |
Color | White |
Standards | cULus Listed |
Weight | 1.35 lb. |
Type | Box;Cover;Device |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
Weatherproof Flip Cover Kit,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 2.0'', 2PK (LTSF002002)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Fluorescent Pink, 1000/Case (CT422L)
- OMRON Switch 24-240V-Ac Photoelectric Sensor (E3JU-25M4T-3)
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- BELL OUTDOOR Duplex Covers, Square, 2 Gang, Square, Steel, Duplex Receptacle and GFCI (915C)
- BELL OUTDOOR Weatherproof Cover, 1 Gang, 4-1/2 in H, 2-3/4 in W, NEMA 3R, Steel, Gray (5173-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5153-0)
- BELL OUTDOOR Cluster Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5189-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-0)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FA)
- Bell Outdoor Electrical Box Covers