Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap
Mfr # 5839-6WRTR
Zoro # G1769347
product price: $13.49
/ea
Sold in multiples of 4 for $53.96
$53.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Flip/Snap
- Width 2.9"
- Depth 5.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5839-6WRTR
- Zoro # G1769347
- UPC # 050169998434
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.9" |
Depth | 5.3" |
Height | 8.5" |
Size | 2.9" W x 8.5" H |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Cover Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
Standards | cULus Listed |
Includes | Installation Hardware and Gasket |
Color | White |
Weight | 1.375 lb. |
Construction | Metallic |
Type | Box;Cover;Device |
Nema Rating | NEMA 3R |
Description
Weatherproof Flip Cover Kit,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (26W81)
- MERSEN Forklift Limiter Fuse, CNL Series, 50A, Time Delay, 80VAC, Bolt-On (CNL50)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK150 (30-1261J)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (20492512)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5153-0)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-2)
- BELL OUTDOOR Weatherproof Flip Cover Kit, 1-Gang, 3 Gang, Flip/Snap (5839-5WRTR)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5128-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- RACO Electrical Box Cover, Round, 6208, Flush Cover (6208)
- Bell Outdoor Electrical Box Covers