Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap
Mfr # 5155-1
Zoro # G1769207
product price: $3.25
/ea
Sold in multiples of 24 for $78.00
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Flip/Snap
- Width 2.813"
- Depth 0.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5155-1
- Zoro # G1769207
- UPC # 050169515518
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.813" |
Depth | 0.875" |
Height | 4.563" |
Size | 2.813" W x 4.563" H |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Cover Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
Includes | Installation Hardware and Gasket |
Standards | UL Listed |
Color | White |
Weight | 0.16 lb. |
Type | Cover |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
Vertical Weatherproof Cover,Vertical Mnt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Offset Conduit Nipple, 2-27/64 In. L (1452)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363J)
- FLEX-STRUT Angle, Hole-Long Slot, 6-7/8x1-7/8 (FS-5108 E/G)
- MERSEN Semiconductor Fuse, A50QS-Y Series, Fast-Acting, 75A, 500V AC, Non-Indicating (A50QS75-4Y)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- BELL OUTDOOR Cluster Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5189-0)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (PTC521GY)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (5175-0)
- BELL OUTDOOR Weatherproof Cover, Round, 1 Gang, Lampholder/Cluster (5197-0)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Non-Metallic, Lampholder and Cluster (PLV330WH)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- Bell Outdoor Electrical Box Covers