Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap
Mfr # 5103-1
Zoro # G1769243
product price: $4.99
/ea
Sold in multiples of 24 for $119.76
$119.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Flip/Snap
- Width 2.813"
- Depth 0.797"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5103-1
- Zoro # G1769243
- UPC # 050169510315
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.813" |
Depth | 0.797" |
Height | 4.563" |
Size | 2.813" W x 4.563" |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Cover Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
Color | White |
Standards | UL Listed |
Includes | Installation Hardware and Gasket |
Weight | 0.23 lb. |
Construction | Metallic |
Type | Cover |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover,Vertical,GFCI,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D50)
- ALLIED TUBE & CONDUIT Coupling, 1-1/4 in., GRC (904147)
- TECHFLEX Braided SleevIng, 2.000 In., 50 ft., Black (PTN2.00BK50)
- HUBBELL 30A Twist-Lock Plug 3P 4W 125/250VAC L14-30P BK/WT (HBL2711S)
- BELL OUTDOOR Toggle Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100GY)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050WH)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, Flip and Snap (5036-0)
- BELL OUTDOOR Weatherproof Cover, Multi-directional, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-2)
- BELL OUTDOOR Electrical Box Cover, 2 Gang, Square, 807C, Receptacle (807C)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FCLT)
- Bell Outdoor Electrical Box Covers