Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap
Mfr # 5101-1
Zoro # G1769313
product price: $5.25
/ea
Sold in multiples of 24 for $126.00
$126.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Flip/Snap
- Width 4.563"
- Depth 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5101-1
- Zoro # G1769313
- UPC # 050169510117
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.563" |
Depth | 0.75" |
Height | 2.813" |
Size | 4.563" W x 2.813" H |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Cover Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
Includes | Installation Hardware and Gasket |
Standards | UL Listed |
Color | White |
Weight | 0.225 lb. |
Construction | Metallic |
Type | Cover |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover,Horizontal,GFCI,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® Professional Quad-Tap Extension Cord SL-8904, 50'L Cord, 12/3 GA (SL-8904)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie White (W-75-QRL-W)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF3)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap, Duplex (5839-5WRTR)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, Flip and Snap (5036-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-2)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-1)
- BELL OUTDOOR Electrical Box Cover, Vertical, 3 Gang, Rectangular, Aluminum, Toggle Switch (5126-0)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, 2 Gang, Square, Plastic (AI-35045)
- Bell Outdoor Electrical Box Covers