Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap
Mfr # 5095-0
Zoro # G1769173
product price: $6.99
/ea
Sold in multiples of 24 for $167.76
$167.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Flip/Snap
- Width 2.813"
- Depth 0.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5095-0
- Zoro # G1769173
- UPC # 050169509500
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.813" |
Depth | 0.875" |
Height | 4.563" |
Size | 2.813" W x 4.563" H |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Cover Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
Standards | UL Listed |
Includes | Installation Hardware and Gasket |
Color | Gray |
Weight | 0.26 lb. |
Construction | Metallic |
Type | Cover |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover,Vertical,Box Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-1/2)
- BLACK BOX Cat5 Modular Plugs (25/Bag), Solid Condu (FMTP5U-SLD)
- RACO Groundng Bushng, Steel and Malleable Iron (1292RAC)
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- BELL OUTDOOR Duplex Covers, Square, 2 Gang, Square, Steel, Duplex Receptacle and GFCI (915C)
- BELL OUTDOOR Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-2)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- BELL OUTDOOR Weatherproof Cover, Multi-directional, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5033-0)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank (30279)
- Bell Outdoor Electrical Box Covers