Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap
Mfr # 5029-0
Zoro # G1769234
product price: $11.39
/ea
Sold in multiples of 12 for $136.68
$136.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Flip/Snap
- Width 2.75"
- Depth 1.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5029-0
- Zoro # G1769234
- UPC # 050169502907
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.75" |
Depth | 1.125" |
Height | 4.5" |
Size | 2.75" W x 4.5" H |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Cover Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
Includes | Installation Hardware and Gasket |
Color | Gray |
Standards | cULus Listed |
Weight | 0.536 lb. |
Construction | Metallic |
Type | Cover |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover,Vertical,Padlockable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI LoopClamp, Dia.2 3/4 In HoleDia.17/32 In (LVZ-44)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 9 A, Reversing: No (3RT20161AP61)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- BELL OUTDOOR Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- BELL OUTDOOR Round Weatherproof Cluster Cover, Round, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-2)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Non-Metallic, Lampholder and Cluster (PLV330WH)
- BELL OUTDOOR Cluster Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5189-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5180-0)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch (5122-0)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-2)
- Bell Outdoor Electrical Box Covers