Shop All Electrical Box Covers
Bell Outdoor
Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat
Mfr # PBC100WH
Zoro # G2119898
product price: $2.85
/ea
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Blank/Flat
- Width 2.88"
- Depth 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # PBC100WH
- Zoro # G2119898
- UPC # 092326130028
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 2.88" |
Depth | 0.38" |
Height | 5.54" |
Size | 2.88" W x 5.54" H |
Details
Item | Weatherproof Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Blank/Flat |
Cover Material | Nonmetallic |
Mounting Orientation | Vertical |
Color | White |
Standards | UL Listed |
Includes | Installation Hardware and Gasket |
Weight | 0.11 lb. |
Type | Cover |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Description
Weatherproof Cover,Plastic,Blank,White
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-6/10)
- NORTON CO 2-3/4X17-1/2 P80E GOLD- PK OF 50 (NR30835)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T24HC)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- BELL OUTDOOR Electrical Box Cover, Round, 1 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-1)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550GY)
- BELL OUTDOOR Electrical Box Cover, Vertical, 3 Gang, Rectangular, Aluminum, Toggle Switch (5126-0)
- BELL OUTDOOR Cluster Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5189-0)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5031-0)
- Bell Outdoor Electrical Box Covers