Shop All Electrical Boxes
Bell Outdoor
Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum
Mfr # 5338-0
Zoro # G1769155
product price: $14.39
/ea
Sold in multiples of 12 for $172.68
$172.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Material Aluminum
- Width 4.500 in
- Depth 2 in
- Height 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5338-0
- Zoro # G1769155
- UPC # 050169533802
- Country of Origin India
- Category Electrical Boxes
Dimensions
Width | 4.500 in |
Depth | 2 in |
Height | 4.5 in |
Actual Depth | 2.25 in |
Each - Width | 4.500 in |
Details
Item | Weatherproof Box,7 Outlets,Gray,2-Gang |
Box Type | 2-Gang |
Material | Aluminum |
Color | Gray |
Number Of Outlets | 7 |
Construction | Metallic |
Certified Listed | UL Listed;CSA Certified |
Cubic Capacity | 31.0 cu.in |
Standard | UL Listed;CSA Certified |
Number of Gang(s) | 2-Gang |
Type | Box |
Number of Outlet | 7 |
Nema Rating | NEMA 3R |
Description
Weatherproof Box,7 Outlets,Gray,2-Gang
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Rt Angle, Thru-Beam (OGE280)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (176079)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 2 Poles, No Auxiliary Contacts (8536SBG1V02S)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5337-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5332-0)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5387-0)
- BELL OUTDOOR Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (254)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6129)
- Bell Outdoor Electrical Boxes