Shop All Electrical Boxes
Bell Outdoor
Weatherproof Box, 4 Threaded Outlets 2", 1-Gang, Aluminum
Mfr # 5321-2
Zoro # G1769103
original price:
$3.95
24% off
new price: $2.99
/ea
Sold in multiples of 20 for $59.80
$59.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Material Aluminum
- Width 2.816 in
- Depth 2 in
- Height 4.559 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5321-2
- Zoro # G1769103
- UPC # 050169532126
- Country of Origin India
- Category Electrical Boxes
Dimensions
Width | 2.816 in |
Depth | 2 in |
Height | 4.559 in |
Actual Depth | 2.142 in |
Each - Width | 2.816 in |
Details
Item | Weatherproof Box,4 Threaded Outlets 2" |
Box Type | 1-Gang |
Material | Aluminum |
Color | Bronze |
Standard | UL Listed;CSA Certified |
Construction | Metallic |
Type | Box |
Nema Rating | NEMA 3R |
Certified Listed | UL Listed;CSA Certified |
Number Of Outlets | 4 |
Cubic Capacity | 18.3 cu.in |
Product Type | Weatherproof Boxes & Extensions |
Number of Outlet | 4 |
Number of Gang(s) | 1-Gang |
Description
Weatherproof Box,4 Threaded Outlets 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 4 Connections, Circuit 1 On, Circuit 1&2 On, Off, 3/4 hp, 10A @ 250V AC (2GG51-73)
- NVENT HOFFMAN Galvanized Panel Adapter, 2.50x2.50, Ste (F22GPAGV)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. H, Steel (ED2PB)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- BELL OUTDOOR Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (254)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5337-0)
- BELL OUTDOOR Electrical Box, Light Box, 1 Gang, Metallic, Rectangular (5883-6)
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (5321-0)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, Aluminum, Rectangular (30201B)
- Bell Outdoor Electrical Boxes