Shop All Electrical Boxes
Bell Outdoor
Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum
Mfr # 5320-1
Zoro # G1768954
Sold in multiples of 20 for $71.00
$71.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Material Aluminum
- Width 2.816 in
- Depth 2 in
- Height 4.559 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 5320-1
- Zoro # G1768954
- UPC # 050169532010
- Country of Origin India
- Category Electrical Boxes
Dimensions
Width | 2.816 in |
Depth | 2 in |
Height | 4.559 in |
Actual Depth | 2.142 in |
Each - Width | 2.816 in |
Details
Item | Weatherproof Box,3 Threaded Outlets 2" |
Box Type | 1-Gang |
Material | Aluminum |
Color | White |
Number of Outlet | 3 |
Nema Rating | NEMA 3R |
Number of Gang(s) | 1-Gang |
Certified Listed | UL Listed;CSA Certified |
Type | Box |
Standard | UL Listed;CSA Certified |
Cubic Capacity | 18.3 cu.in |
Number Of Outlets | 3 |
Construction | Metallic |
Description
Weatherproof Box,3 Threaded Outlets 2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 30A (MGF321N)
- CARLON 3In Pvc Service Entrance Cap (E998L-UPC)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 250' Length (14UL1015STRRED250)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 2 ft. (9865)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5385-0)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5343-0)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- BELL OUTDOOR Weatherproof Electrical Box, 55 cu in, Three Gang, 3 Gang, Aluminum, Rectangular (5390-0)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, FSCC Box, 1 Gang, Aluminum (5372-0)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5389-0)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30226)
- Bell Outdoor Electrical Boxes