Shop All Electrical Box Hardware
Bell Outdoor
Tile Extension, 2 Gang, 796, Floor Box
Mfr # 796
Zoro # G3670025
product price: $3.75
/ea
Sold in multiples of 25 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Type Mud Ring
- Material 796
- Length 2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 796
- Zoro # G3670025
- UPC # 50169007969
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 2 in |
Width | 4 in |
Raised Height | 2 in |
Height | 4 in |
Size | 2 in x 4 in x 4 in |
Dimensions | 2 in x 4 in x 4 in |
Each - Width | 4.000 in |
Details
Item | Tile Extension |
Number of Gangs | 2 |
Type | Mud Ring |
Material | 796 |
Box Type | Floor Box |
Sub-Category | Extensions Accessories |
Drawn or Welded | Welded |
Certified Listed | cULus Listed |
Product Type | Steel Boxes and Covers |
Paintable/Stainable | No |
Number of Gang(s) | 2-Gang |
Standard | cULus Listed |
Cubic Capacity | 20.5 cu.in |
Features | Angled mounting slots compensate up to 12 degrees for box misalignment; Angled mounting slots allows for installation of cover without removing the box screws; Steel; To mount light fixture on 4 in. square box; 8.5 cu. in. capacity |
Packaging Type | No Packaging |
Description
2 Device Tile Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 22-18 Red Instant Tap, PK1000 (20510)
- SWE-TECH 3C BNC Female to RCA Male Adapter (FWT30X2-03100)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 25ft- White (BSRW-J-200-25-WT)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- BELL OUTDOOR Weatherproof Motion Sensor Switch, Switch Accessory, Lighting (5639-6)
- BELL OUTDOOR Extension Ring, Adapter Accessory, Aluminum, Extension/Adapter (5363-0)
- BELL OUTDOOR Duplex Plug, Cover Accessory, Stainless Steel, Plates (6313)
- BELL OUTDOOR Swing Arm Extension, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5414-0)
- BELL OUTDOOR Masonry Box, Box Accessory, 5 Gang, Steel, Electrical Box (699)
- BELL OUTDOOR Pedestal Housing, Box Accessory, 6300, Housing Plates (6300)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- Bell Outdoor Electrical Box Hardware