Shop All Cable Connectors
Bell Outdoor
Set Screw Connector, Die Cast Zinc
Mfr # 2511
Zoro # G3511606
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Set-Screw
- Material Zinc
- Thread Type NPSM
- Standards CSA Certified, UL 514B, UL Listed
- Overall Height 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 2511
- Zoro # G3511606
- Country of Origin India
- Category Cable Connectors
Dimensions
Overall Length | 25/32 in |
Overall Height | 15/16 in |
Trade Size | 3/8 in |
Overall Width | 15/16 in |
Thread Size | 1/2"-14 |
Dimensions | 0.781 in x 0.93 in x 0.93 in |
Height | 0.93 in |
Width | 0.93 in |
Length | 0.781 in |
Description
Zinc,Trade Size 3/8in, Trade Size 3/8 in, Zinc, For Use With Flexible Metal Conduit, CSA Certified, UL 514B, UL Listed, Connector Style Straight, Connection Orientation Straight, Connection Type Set Screw, Overall Height 15/16 in, Overall Length 25/32 in, Overall Width 15/16 in, Thread Size 1/2 In.-14, Thread Type NPSM, Weight 0.05 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 40A, 600V AC (OTS40)
- EATON DC Power Supply, 320/600V AC, 24V DC, 120W, 5A, DIN Rail (PSG120F24RM)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 1/4" Stud, PK4 (14-095)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, Form 35 (K50)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- BELL OUTDOOR Connector (4802-4)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- WIREMOLD Elbow Inside Nm Ivy (NM7)
- Bell Outdoor Cord Grips