Shop All Cable Connectors
Bell Outdoor
Screw In Connector Uninsulated
Mfr # 2282
Zoro # G3511597
product price: $0.79
/ea
Sold in multiples of 50 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Material Zinc
- Type Screw-In
- Connection Type Screw In
- Weight 0.05 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 2282
- Zoro # G3511597
- Country of Origin India
- Category Cable Connectors
Dimensions
Thread Size | 1/2"-14 |
Overall Length | 1 3/8 in |
Overall Width | 15/16 in |
Overall Height | 15/16 in |
Trade Size | 1/2 in |
Width | 0.922 in |
Dimensions | 1.375 in x 0.922 in x 0.922 in |
Length | 1.375 in |
Height | 0.922 in |
Description
Zinc,Trade Size 1/2in, Trade Size 1/2 in, Zinc, Insulated No, For Use With Flexible Metal Conduit, CSA Certified, UL 514B, UL Listed, Connector Style Straight, Connection Orientation Straight, Connection Type Screw In, Overall Height 15/16 in, Overall Length 1 3/8 in, Overall Width 15/16 in, Thread Size 1/2 In.-14, Thread Type NPSM, Weight 0.05 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Power Panel Cat5/5e/6/6a/7/8 Digital Vol (POE1000ILT)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 40A, Not Rated (7138)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 15A, SPDT (RIBMU1C)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0511AAA-R63/D)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- BELL OUTDOOR Set Screw Connector, Die Cast Zinc (2511)
- BELL OUTDOOR 4 Comp Emt Coupling (2956US)
- BELL OUTDOOR Connector (4802-4)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- Bell Outdoor Cable Connectors