Shop All Enclosure Covers & Accessories
Bell Outdoor
Round Weatherproof Cover, Plastic, Gray
Mfr # PBC300GY
Zoro # G2120038
product price: $3.45
/ea
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nonmetallic
- Height 4.25 in
- Width 4.25 in
- Depth 0.35"
- Cover Material Nonmetallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # PBC300GY
- Zoro # G2120038
- UPC # 092326130059
- Country of Origin China
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.25 in |
Width | 4.25 in |
Depth | 0.35" |
Length | 0.35 in |
Size | 4.25" W x 4.25" H |
Details
Item | Weatherproof Cover |
Material | Nonmetallic |
Cover Material | Nonmetallic |
Type | Cover |
Color | Gray |
Includes | Installation Hardware and Gasket |
NEMA Enclosure Type | NEMA 3R |
Standards | UL Listed |
Box Type | Round |
Weight | 0.139 lb. |
Construction | Nonmetallic |
Cover Type | Blank/Flat |
Nema Rating | NEMA 3R |
Description
Round Weatherproof Cover,Plastic,Gray
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (LP-CC-1-1/2)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- HUBBELL Flanged Inlet, 15 A Amps, 125V AC, Panel Mount, Inlet Outlet, 5-15P, Gray (HBL61CM64)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (199AX-14)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- HAMMOND Ventilator, small Package of 1 (SDV180-1)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- Bell Outdoor Enclosure Covers & Accessories