Shop All Electrical Box Covers
Bell Outdoor
Round Weatherproof Combo Cover, Round, 1 Gang
Mfr # 5624-0
Zoro # G1769733
product price: $6.59
/ea
Sold in multiples of 8 for $52.72
$52.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Round
- Length 3.336 in
- Width 4.125"
- Cover Material Die Cast Aluminum
- Height 4.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5624-0
- Zoro # G1769733
- UPC # 050169562406
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 3.336 in |
Width | 4.125" |
Height | 4.125" |
Size | 4.125" W x 4.125" H |
Details
Item | Round Weatherproof Combo Cover |
Box Type | Round |
Number of Gangs | 1 |
Cover Material | Die Cast Aluminum |
Includes | Gasket and Mounting Hardware |
Color | Gray |
Standards | UL Listed;CSA Certified |
Weight | 0.8 lb. |
Construction | Metallic |
Type | Cover;Lighting |
Description
Round Weatherproof Combo Cover 4 In.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLKV-W)
- SENTROL BALANCED HIGH SECURITY MAGNETIC CONTACTS OTHER SWITCH (2707A)
- METRA ELECTRONICS 6 INCH CABLE TIE BLACK, PK 100 (BCT6)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550WH)
- BELL OUTDOOR Cluster Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5189-0)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 3-Gang, 3 Gang, Decorator Switch (5129-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5121-0)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5033-0)
- BELL OUTDOOR Electrical Box Cover, Round, 1 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-1)
- ACOUSTIC Electrical Box Cover, 1 Gang, Rectangular (AC149676)
- Bell Outdoor Electrical Box Covers