Shop All Enclosure Covers & Accessories
Bell Outdoor
Round Weatherproof Combo Cover, 8" W x 4.125" H, Cover Material: Die Cast Aluminum
Mfr # 5625-1
Zoro # G1769794
product price: $9.85
/ea
Sold in multiples of 8 for $78.80
$78.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.125 in
- Width 8 in
- Cover Material Die Cast Aluminum
- Length 3.336 in
- Type Cover;Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5625-1
- Zoro # G1769794
- UPC # 050169562512
- Country of Origin India
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.125 in |
Width | 8 in |
Length | 3.336 in |
Size | 8" W x 4.125" H |
Details
Item | Weatherproof Combo Cover |
Cover Material | Die Cast Aluminum |
Type | Cover;Lighting |
Material | Die Cast Aluminum |
Color | White |
Includes | Gasket and Mounting Hardware |
Standards | UL Listed;CSA Certified |
Box Type | Round |
Construction | Metallic |
Weight | 0.854 lb. |
Description
Round Weatherproof Combo Cover 4 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/2" Stud PK10 (30419)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR2U)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- SQUARE D Enclosure Cover, NQNF, Type 1, surface, ventilated, 3 point latch, 20x92in (NC92VS3P)
- Bell Outdoor Enclosure Covers & Accessories