Shop All Enclosure Covers & Accessories
Bell Outdoor
Round Weatherproof Combo Cover 4", White
Mfr # 5624-1
Zoro # G1769688
product price: $6.69
/ea
Sold in multiples of 8 for $53.52
$53.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.125 in
- Width 4.125 in
- Cover Material Die Cast Aluminum
- Length 3.336 in
- Type Cover;Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5624-1
- Zoro # G1769688
- UPC # 050169562413
- Country of Origin India
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.125 in |
Width | 4.125 in |
Length | 3.336 in |
Size | 4.125" W x 4.125" H |
Details
Item | Weatherproof Combo Cover |
Cover Material | Die Cast Aluminum |
Type | Cover;Lighting |
Material | Die Cast Aluminum |
Color | White |
Standards | UL Listed;CSA Certified |
Includes | Gasket and Mounting Hardware |
Box Type | Round |
Weight | 0.8 lb. |
Construction | Metallic |
Description
Round Weatherproof Combo Cover 4 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001SK1L1G)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (AHE10X10X6)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: Yes (XTCR065D11A)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 2 Pole, 120/240V AC (BF220A)
- BELL OUTDOOR Wp Cover Gasket (5019-0)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, White (PBC300WH)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- Bell Outdoor Enclosure Covers & Accessories