Shop All Electrical Box Hardware
Bell Outdoor
Reducing Washer, NOVAL Accessory, Steel
Mfr # 1366
Zoro # G3670147
Sold in multiples of 100 for $84.00
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1.531 in
- Width 1.531 in
- Conduit Size (In.) 1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 1366
- Zoro # G3670147
- UPC # 50169013663
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 1.531 in |
Width | 1.531 in |
Conduit Size (In.) | 1/2 in |
Trade Size | 1 in to 1/2 in |
Dimensions | 0.064 in x 1.531 in x 1.531 in |
Each - Width | 1.531 in |
Height | 1.531 in |
Details
Item | Reducing Washer |
Material | Steel |
Color | Silver |
Sub-Category | Installation Accessories |
For Use With | Fittings and Enclosures |
Function | Reduce the Size of the Opening |
Fitting Type | Washers |
Product Type | Commercial Fittings |
Features | All steel construction provides installation integrity; Reducing washer is stamped with trade size information for ease of product identification; Zinc electroplated for added corrosion protection; Additional sizes available |
Description
Reducing Washer, Installation Accessories, Material Steel, Silver Color, For Use With Fittings and Enclosures, Reduce the Size of the Opening Function, Conduit Size (In.) 1 x 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Plug in relay, Harmony Solid State Slim Relays, 3.5A, DC switching, input 15 to 30V DC, output 1 to 24V DC (SSL1D03BD)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-1)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (M8-14R/SK)
- FLEX-STRUT Flange Beam Clamp, Size (FS-5712 E/G)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 791, Floor Box (791)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-2)
- BELL OUTDOOR Extension Ring, NOVAL Accessory, 2 Gang, Steel, Wall Box (187)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-1)
- BELL OUTDOOR Swing Arm Extension, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5414-0)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Non-Metallic, Floor Box (PCP47550GY)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (279)
- Bell Outdoor Electrical Box Hardware