Shop All Duplex Straight Blade Receptacles
Bell Outdoor
Receptacle/Cvr Dplx Kit Wht 1G
Mfr # 5839-6WRTR
Zoro # G106979825
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5 in
- Width 2.900 in
- Material Aluminum
- Weather Resistant Yes
- Type Box;Cover;Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5839-6WRTR
- Zoro # G106979825
- UPC # 50169998434
- Country of Origin India
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5 in |
Width | 2.900 in |
Each - Width | 2.900 in |
Actual Depth | 5.3 in |
Trade Size | 1/2 in |
Details
Material | Aluminum |
Weather Resistant | Yes |
Color | White |
Type | Box;Cover;Device |
Product Type | Weatherproof Covers |
Configuration | (1) Duplex |
Certified Listed | cULus Listed |
Cover Type | Flip/Snap |
Number Of Outlets | 3 |
Box Included | Yes |
Number of Gang(s) | 1-Gang |
Mounting Method | Horizontal |
Number of Outlet | 3 |
Cover Included | Yes |
Construction | Metallic |
Standard | cULus Listed |
Box Type | 1-Gang |
Nema Rating | NEMA 3R |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 14.5" L Cable Tie RD PK 100 (36J231)
- SIEMENS IEC Timing Relay with On-Delay (3RA28111CW10)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (C506H)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 15A, Time-Delay, 250V AC, Cylindrical (FRN-R-15)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Gry 1G (5839-5WRTR)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DPLX 15A/125V WH (8200WHI)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200ILI)
- Bell Outdoor Duplex Straight Blade Receptacles