Shop All Electrical Box Hardware
Bell Outdoor
Pedestal Housing, Box Accessory, 6300, Housing Plates
Mfr # 6300
Zoro # G0833528
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Type Housing Plates
- Material 6300
- Length 4.39 in
- Width 2.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 6300
- Zoro # G0833528
- UPC # 50169063002
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 4.39 in |
Width | 2.69 in |
Conduit Size (In.) | 3/4 in |
Each - Width | 2.690 in |
Dimensions | 4.39 in x 2.69 in x 3.24 in |
Height | 3.24 in |
Trade Size | 3/4 in |
Details
Item | Pedestal Housing |
Accessory Type | Box |
Type | Housing Plates |
Material | 6300 |
Box Type | Housing Plates |
Sub-Category | Other Accessories |
Certified Listed | UL Listed |
Features | Rust resistant die-cast aluminum construction; Pedestal is 4-3/8 in. x 3 in. x 2-11/16 in; Adaptable to multiple applications for power or data |
Description
Raco Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC120)
- BELL OUTDOOR Raised Blank, Cover Accessory, 2 Gang, 804C, Exposed Cover (804C)
- BELL OUTDOOR Extension Box, NOVAL Accessory, 1 Gang, Aluminum, Extension/Adapter (5406-0)
- BELL OUTDOOR Round Closure Plate, Plate Accessory, Steel, Cover (5652-1)
- BELL OUTDOOR Replacement Glass Globe, Glass Globe Accessory, Polycarbonate, Replacement Globe (5694-0)
- BELL OUTDOOR Weatherproof Box, Weatherproof box/cover Accessory, Mounting Lugs (5302-0)
- BELL OUTDOOR Multipurpose Gaskets, Weatherproof box/cover Accessory, 2 Gang, Foam, Gasket (5020-0)
- TAYMAC Weatherproof Plug, Weatherproof box/cover Accessory, Non-Metallic (PCP47550GY)
- Bell Outdoor Electrical Box Hardware