Shop All Electrical Box Hardware
Bell Outdoor
Mud Ring, 2 Gang, 818, Floor Box
Mfr # 818
Zoro # G3670068
product price: $4.69
/ea
Sold in multiples of 25 for $117.25
$117.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Type Mud Ring
- Material 818
- Length 0.625 in
- Width 4.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 818
- Zoro # G3670068
- Country of Origin Multiple
- Category Electrical Box Hardware
Dimensions
Length | 0.625 in |
Width | 4.688 in |
Raised Height | 0.625 in |
Dimensions | 0.625 in x 4.688 in x 4.688 in |
Size | 0.625 in x 4.688 in x 4.688 in |
Height | 4.688 in |
Each - Width | 4.688 in |
Details
Item | Mud Ring |
Number of Gangs | 2 |
Type | Mud Ring |
Material | 818 |
Box Type | Floor Box |
Color | Gray |
Sub-Category | Mounting Accessories |
Drawn or Welded | Drawn |
Cubic Capacity | 7.3 cu.in |
Product Type | Steel Boxes and Covers |
Number of Gang(s) | 2-Gang |
Standard | cULus Listed |
Paintable/Stainable | No |
Certified Listed | cULus Listed |
Packaging Type | No Packaging |
Features | Partition divides 4 in square boxes into two compartments; Use partitions with two-device covers which have a slot for the partition; Helpful hint: Assemble the box with the partition in place before breaking off at the scored tab. This will prevent you from breaking off more tab than needed; 7.3 cu. in. capacity; Device mounts to cover; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions |
Description
Raco 818 2 Gang Mud Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 125mA, 250V AC, 35A at 250V AC, 5 PK (S506-125-R)
- LUTRON Lighting Dimmer, 120V AC (STCL-153M-WH)
- ZORO SELECT 12 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3646)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5270-1)
- BELL OUTDOOR Pedestal Housing, Box Accessory, 6300, Housing Plates (6300)
- BELL OUTDOOR Round Closure Plate, Plate Accessory, Steel, Cover (5652-1)
- BELL OUTDOOR Extension Ring, Adapter Accessory, Aluminum, Extension/Adapter (5363-0)
- BELL OUTDOOR Multipurpose Gaskets, Weatherproof box/cover Accessory, 2 Gang, Foam, Gasket (5020-0)
- BELL OUTDOOR Tile Extension, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Cover (5043-0)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- Bell Outdoor Electrical Box Hardware