Shop All Electrical Box Hardware
Bell Outdoor
Masonry Box, Box Accessory, 5 Gang, Steel, Electrical Box
Mfr # 694
Zoro # G3132005
product price: $11.15
/ea
Sold in multiples of 10 for $111.50
$111.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Number of Gangs 5
- Type Box
- Material Steel
- Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 694
- Zoro # G3132005
- UPC # 50169006948
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 3.75 in |
Width | 9.219 in |
Depth | 2.5 in |
Height | 3.75 in |
Each - Width | 9.219 in |
Details
Item | Masonry Box |
Accessory Type | Box |
Number of Gangs | 5 |
Type | Box |
Material | Steel |
Box Type | Electrical Box |
Sub-Category | Other Accessories |
Knockouts | 1/2 - 3/4 in Concentric |
Wiring System | Conduit |
Product Type | Steel Boxes and Covers |
Bracket Type | No Bracket |
Cubic Capacity | 79.5 cu.in |
Standard | UL Listed |
Number of Gang(s) | 5-Gang |
Drawn or Welded | Welded |
Certified Listed | UL Listed |
Packaging Type | No Packaging |
Features | Rugged welded design does not fall apart during construction.; Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.; Rectangular shape fits square cuts in block.; Large volume design allows for additional work room inside the box.; Standard 1/2" and 3/4" concentric knockouts.; Device ears inside the box prevent mortar from getting in the device holes.; Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.; Standard wall plates can be used. |
Description
694 Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 15A, 240VAC, SPDT (MJN1Z-E-RP-AC240)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (9432ANPB)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J181608SCWWW)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- BELL OUTDOOR Raised Blank, Cover Accessory, 2 Gang, 804C, Exposed Cover (804C)
- BELL OUTDOOR Weatherproof Box, Weatherproof box/cover Accessory, Mounting Lugs (5302-0)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-2)
- BELL OUTDOOR Masonry Box, Box Accessory, 5 Gang, Steel, Electrical Box (699)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-1)
- BELL OUTDOOR Extension Box, NOVAL Accessory, 1 Gang, Aluminum, Extension/Adapter (5406-0)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel (TBX-125)
- Bell Outdoor Electrical Box Hardware