Shop All Conduit Fittings
Bell Outdoor
Flex Conduit Connector
Mfr # 2283
Zoro # G3511560
product price: $1.75
/ea
Sold in multiples of 25 for $43.75
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Flexible Metal Conduit
- Conduit Fitting Type Connector
- Overall Length 1 5/8 in
- Insulated No
- Connection Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 2283
- Zoro # G3511560
- UPC # 50169022832
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/8 in |
Length | 1.625 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Height (In.) | 1-1/8 in |
Width | 1-1/8 in |
Overall Height | 1 1/8 in |
Overall Width | 1 1/8 in |
Height | 1.125 in |
Dimensions | 1.625 in x 1.125 in x 1.125 in |
Description
Zinc,Trade Size 3/4in, Trade Size 3/4 in, Zinc, Insulated No, For Use With Flexible Metal Conduit, CSA Certified, UL 514B, UL Listed, Connector Style Straight, Connection Orientation Straight, Connection Type Screw In, Overall Height 1 1/8 in, Overall Length 1 5/8 in, Overall Width 1 1/8 in, Thread Size 3/4 In.-14, Thread Type NPSM, Weight 0.09 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFMCCMI)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, High-Impact Polymer (BR106E)
- MERSEN Fuse, SMF Series, Time Delay, 8/10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF8/10)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Cover, White (PT1IE)
- BRIDGEPORT FITTINGS MC Cable Connector, 1/2" NPT, Zinc, Gray (895-DC2C)
- RACO Set Screw Coupling, 3-3/8" L, Steel (2026)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Aluminum (ELBY-75A)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5121054)
- HALEX Rigid 3/4 In. Threaded Conduit Coupling (64007)
- ALLIED TUBE & CONDUIT Coupling, 1 in., GRC (904146)
- CALBRITE Box Connector, 2in., 1-39/64in.L, 316 SS (S62000CH00)
- Bell Outdoor Conduit Fittings