Shop All Conduit Fittings
Bell Outdoor
Fitting
Mfr # 2002US
Zoro # G3629967
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Overall Length 1.53 in
- Connection Set-Screw
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 2002US
- Zoro # G3629967
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1.53 in |
Length | 1.53 in |
Width | 1-1/8 in |
Trade Size | 1/2 in |
Height (In.) | 1.28 in |
Height | 1.28 in |
Dimensions | 1.53 in x 1.125 in x 1.28 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Connector |
Connection | Set-Screw |
Insulated | No |
Item | Set Screw Connector |
Features | Steel construction ensures mechanical protection; Zinc-electroplated for added corrosion protection; Noninsulated; Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver; cULus; Available in trade sizes of 1/2 in. through 4 in.; 1 set-screw |
Material | Steel |
Insulation Type | Uninsulated |
Standards | cULus Listed, UL 514B |
Connector Type | Set-Screw |
Application | Commercial Fittings |
Concrete Tight | Yes |
Conduit Type | EMT |
Industry Standard(s) | UL 514B |
Fitting Type | Connectors |
Certified Listed | cULus Listed |
Description
Set Screw Connector, Concrete Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit Neutral Homline 100Amp (HOM100ANCP)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KTK-R-1)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 12in , Zinc (CT0010-12-03)
- SQUARE D Pwr Dist Block, 150A, 3P, 2/0 - 6AWG, 600VAC (9080LBA362106)
- BELL OUTDOOR Flex Conduit Connector (2283)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 4" Trade Size (249-SLP)
- CALCONDUIT Nipple, 3/4 in. x 3 in., Aluminum (119294)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 4.000 X 1.000, Item# 4140-10 [Case] (FABDUCTSPACER4140-10-CS250-PC)
- CANTEX COUPLING PVC 3"" (6141630C)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Straight Steel Liquid Tight Connector (SL300I)
- Bell Outdoor Conduit Fittings