Shop All Electrical Boxes
Bell Outdoor
Electrical Box, Light Box, 1 Gang, Metallic, Rectangular
Mfr # 5883-6
Zoro # G1769873
product price: $24.99
/ea
Sold in multiples of 4 for $99.96
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Light Box
- Number of Gangs 1
- Material Metallic
- Length 2-1/8 in
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5883-6
- Zoro # G1769873
- UPC # 050169588369
- Country of Origin India
- Category Electrical Boxes
Dimensions
Length | 2-1/8 in |
Width | 2-3/4 in |
Height | 10.938 in |
Dimensions | 2.125 in x 2.75 in x 10.938 in |
Details
Item | Electrical Box |
Box Type | Light Box |
Number of Gangs | 1 |
Material | Metallic |
Opening Shape | Rectangular |
Color | White |
Construction | Metallic |
Type | Box;Cover;Lighting;Photocell |
Box Included | Yes |
Product Type | Weatherproof Lighting |
Toggle Switch | No |
Certified Listed | UL Listed |
Standard | UL Listed |
Light Source | Incandescent;PAR 38 |
Fixture Type | Architectural;Flood;Swivel |
Weather Resistant | Yes |
Cover Included | Yes |
Description
Rectangular Light Weatherproof Kit,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staple, Plastic NM, White, 3/4", PK175 (PS-175J)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- RACO Noninsulated Connector, 1-1/4 In., 45 Deg (3445)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J29)
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5348-0)
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550WH)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5323-0)
- BELL OUTDOOR Weatherproof Electrical Box, 1 Gang, 1/2 in Hub Size, 3 Inlets, 4.5 in L, 2.75 in W, Aluminum, Gray (5320-0)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS271)
- Bell Outdoor Electrical Boxes