Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, Flip and Snap
Mfr # 5036-0
Zoro # G1769259
product price: $21.79
/ea
Sold in multiples of 6 for $130.74
$130.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Vertical
- Number of Gangs 2
- Shape Rectangular
- Cover Type Flip and Snap
- Width 4.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5036-0
- Zoro # G1769259
- UPC # 050169503607
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.563 in |
Depth | 1.188 in |
Height | 4-1/2 in |
Size | 4.563" W x 4.5" H |
Details
Item | Electrical Box Cover |
Box Type | Vertical |
Number of Gangs | 2 |
Shape | Rectangular |
Cover Type | Flip and Snap |
Material | Aluminum |
Cover Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
Color | Gray |
Includes | Installation Hardware and Gasket |
Standards | cULus Listed |
Weight | 0.675 lb. |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
RAYNTITE Weatherproof Cover,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Solar Fuse, PV-F Series, 5A, Fast-Acting, Not Rated, Cylindrical (PV-5A10F)
- EATON Cutler-Hammer Legend Plate, Half Round, Off, Red (10250TM24)
- ELECTRIDUCT Spiral Cable Wrap 1.25" x 25ft-Black (WL-SW-125-25-BK)
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5180-0)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-2)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5128-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (5137-0)
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 6.406" W, 4.531" H (5093-0)
- RACO Electrical Box Cover, Square, 5 Gang, Rectangular, Galvanized Steel, Blank (824)
- Bell Outdoor Electrical Box Covers